Motion
14-10006

HEXARMOR
14-10006

Eyewear Cleaning Fluid
Mi Item #08225139
MFR #14-10006
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10006

Eyewear Cleaning Fluid
Mi Item #08225139
MFR #14-10006

Mfr description
14-10006 EYEWEAR CLEANING FLUID
  • 8oz cleaning fluid Suitable for all lenses Fits into wall mount cleaning station
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.74/each

Specifications

Dimensions

  • Length
    6.8"
  • Weight
    0.6 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026966
  • UPC_NO
    812013026966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)