Motion
14-10009

HEXARMOR
14-10009

Eyewear Cleaning Tissues
MI ITEM #08225140
MFR #14-10009
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10009

Eyewear Cleaning Tissues
MI ITEM #08225140
MFR #14-10009

Mfr description
14-10009 EYEWEAR CLEANING TISSUES
  • Low-lint cleaning tissues Approximately 300 sheets Anti-static Suitable for all lens types Fits into wall mount cleaning station
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Length
    4.5"
  • Weight
    0.4 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026959
  • UPC_NO
    812013026959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)