Motion
B71932-E-T-P4S-UM

FAG (SCHAEFFLER)
B71932-E-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08225220
MFR #B71932-E-T-P4S-UM
Price$7,692.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71932-E-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 160 mm Bore, 220 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08225220
MFR #B71932-E-T-P4S-UM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,692.44/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    220 mm
  • Overall Width  
    28 mm
  • Weight
    5.703 lbs, 2.587 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71932-E-T-P4S-UM BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought