Motion
NYL-RED-38ST-KD

BRADY
NYL-RED-38ST-KD

Safekey 150321 Lockout Padlock - Keyed Different, Nylon Material, Chrome Plated Finish/Coating, Steel Shackle Material, 0.2500 in Shackle Diameter, Red Color, 1.500 in Vertical Clearance
Mi Item #08225473
MFR #NYL-RED-38ST-KD
Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
NYL-RED-38ST-KD

Safekey 150321 Lockout Padlock - Keyed Different, Nylon Material, Chrome Plated Finish/Coating, Steel Shackle Material, 0.2500 in Shackle Diameter, Red Color, 1.500 in Vertical Clearance
Mi Item #08225473
MFR #NYL-RED-38ST-KD

Mfr description
NYL-RED-38ST-KD PADLOCK
  • Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
  • Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
  • Find it fast – keys and lock bodies are color matched to help you quickly find the key for your lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.07/each

Specifications

Dimensions

  • Body Height
    1.80 in
  • Body Width
    1.500 in
  • Shackle Diameter
    0.2500 in
  • Vertical Clearance
    1.500 in

Details

  • Additional Details
    Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
  • Body Material
    Nylon
  • Body/Bumper Color
    Red
  • Colored Body Or Bumper
    Colored Body
  • Finish Coating
    Chrome Plated
  • Header Text
    DANGER LOCKED OUT
  • Includes
    (1)Key, (1)Padlock
  • Key Mechanism
    SafeKey Linear Blade
  • Key Retaining
    Yes
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Manufacturer Catalog Number
    150321
  • Manufacturer Upc Number
    754473611361
  • Max Number Of Different Keycodes
    100000
  • Max Service Temperature
    250 °F
  • Min Service Temperature
    -30 °F
  • Number Of Pins
    6
  • Shackle Material
    Steel
  • Text Legend
    DANGER LOCKED OUT DO NOT REMOVE, PROPERTY OF
  • UPC_NO
    754473611361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)