Motion
NYL-BLU-38PL-KD

BRADY
NYL-BLU-38PL-KD

Standard SafeKey Key Retaining Nylon Padlock 1.5 in Plastic Shackle KD Blue
MI ITEM #08225494
MFR #NYL-BLU-38PL-KD
List Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
NYL-BLU-38PL-KD

Standard SafeKey Key Retaining Nylon Padlock 1.5 in Plastic Shackle KD Blue
MI ITEM #08225494
MFR #NYL-BLU-38PL-KD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.51/each for your price

Overview

Mfr description
NYL-BLU-38PL-KD PADLOCK
  • Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
  • Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
  • Find it fast – keys and lock bodies are color matched to help you quickly find the key for your lock
  • Get years of use with the low-friction locking mechanism and durable one-piece body design
  • Nylon padlocks with steel shackles are lightweight and durable making them ideal for general lockout applications
  • Keep it together – padlock is key retaining so you can keep your key and padlock together when not in use
  • Single keyed different padlocks are ideal for starting, or expanding, your lockout program

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Blue
  • Shackle Diameter
    0.2500 in
  • Shackle Material
    Plastic
  • Body Material
    Nylon
  • Body Height
    1.80 in
  • Body Width
    1.500 in
  • Vertical Clearance
    1.500 in
  • Key Mechanism
    SafeKey Linear Blade
  • Key Retaining
    Yes
  • Number Of Pins
    6
  • Max Number Of Different Keycodes
    100000
  • Finish Coating
    Non-Conductive Nylon
  • Label Language
    English, French, Spanish
  • Header Text
    DANGER LOCKED OUT
  • Text Legend
    DANGER LOCKED OUT DO NOT REMOVE, PROPERTY OF
  • Min Service Temperature
    -30 °F
  • Max Service Temperature
    250 °F
  • Includes
    (1)Key, (1)Padlock
  • Additional Details
    Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
  • Manufacturer Catalog Number
    150366
  • Manufacturer Upc Number
    754473611811
  • UPC_NO
    754473611811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text