Motion
DFSP-20-20-PS-PA

FESTO CORPORATION
DFSP-20-20-PS-PA

20 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #08225543
MFR #DFSP-20-20-PS-PA
Price$237.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-20-20-PS-PA

20 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #08225543
MFR #DFSP-20-20-PS-PA

Mfr description
576080 DFSP-20-20-PS-PA STPR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.70/each

Specifications

Dimensions

  • Stroke
    20 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)