Motion
3310 ATN9

SKF
3310 ATN9

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #08225550
MFR #3310 ATN9
Price$343.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3310 ATN9

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #08225550
MFR #3310 ATN9

Mfr description
3310 ATN9 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.73/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7480 in
  • Weight
    3.69 lbs, 1.6738 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    95000 N, 21357 lbf
  • Radial Static Load Capacity
    69500 N, 15624 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)