Motion
MLGPM63-150Z-B-P3DWASC

SMC CORP OF AMERICA
MLGPM63-150Z-B-P3DWASC

MLGPM63-150Z-B-P3DWASC
Mi Item #08225985
MFR #MLGPM63-150Z-B-P3DWASC
Price$793.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPM63-150Z-B-P3DWASC

MLGPM63-150Z-B-P3DWASC
Mi Item #08225985
MFR #MLGPM63-150Z-B-P3DWASC

Mfr description
MLGPM63-150Z-B-P3DWASC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.62/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cushion Type
    Adjustable Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z-B-P3DWASC
  • Lock Type
    Fine Lock
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MLGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)