Motion
SY313-5GD-C6
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Body Ported, One-touch fitting for 6 mm
Mi Item #08226152
MFR #SY313-5GD-C6
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Body Ported, One-touch fitting for 6 mm
Mi Item #08226152
MFR #SY313-5GD-C6

Mfr description
SY313-5GD-C6 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYJ300-700
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)