1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
VAB0090183
Belt in a Box - 4328 VAB0090183 STRIP BELT 6, 40 mm x 2502 mm
MI ITEM #
08226267
MFR #
VAB0090183
Price
$89.52
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS VAB0090183
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
VAB0090183
Belt in a Box - 4328 VAB0090183 STRIP BELT 6, 40 mm x 2502 mm
MI ITEM #
08226267
MFR #
VAB0090183
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$89.52
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Length
2502 mm
Belt Width
40 mm
Details
Additional Details
PSL W/K10 GD CB
Base Belt
4328
Product Type
Belt in a Box
Overview
Mfr description
VAB0090183: STRIP BELT 6, 40X2502MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought