Motion
13J464
Wire Wheel Brush Crimped - 4-1/2 in Diam, 4-1/2 in Width, 12500 rpm
Mi Item #08226283
MFR #13J464
Price$43.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Wheel Brush Crimped - 4-1/2 in Diam, 4-1/2 in Width, 12500 rpm
Mi Item #08226283
MFR #13J464

Mfr description
13J464 4-1/2" SS WIRE WHEEL BRUSH 5/8-11
  • For Precision Cleaning with Angle Grinders. For Use on Stainless Steel and Aluminum . These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.38/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    4-1/2 in
  • Diameter
    4-1/2 in
  • Face Width
    4-1/2 in
  • Overall Length
    5 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980615515
  • Material
    Stainless Steel
  • Max Rpm
    12500 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Wire Wheel Brush
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)