Motion
RDQA50-75M
50 mm Bore, 75 mm Stroke, Both Ends Tapped Mount
Mi Item #08226412
MFR #RDQA50-75M
Price$124.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Bore, 75 mm Stroke, Both Ends Tapped Mount
Mi Item #08226412
MFR #RDQA50-75M

Mfr description
RDQA50-75M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)