Motion
2208101

HYDAC CORP
2208101

2208101
Mi Item #08226601
MFR #2208101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2208101

2208101
Mi Item #08226601
MFR #2208101

Mfr description
5.40.11 D 01 BN4 /-V-G REPL ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    11 in|279 mm
  • Length
    11 in
  • Overall Length
    11 in

Details

  • Element Application
    Pressure
  • Maximum Temperature
    225 °F
  • Micron Rating
    1 micron
  • Minimum Temperature
    -20 °F
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)