Motion
5.40.11 D 03 BN4 /-V-G REPL

HYDAC CORP
5.40.11 D 03 BN4 /-V-G REPL

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
MI ITEM #08226602
MFR #5.40.11 D 03 BN4 /-V-G REPL
Price$242.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.40.11 D 03 BN4 /-V-G REPL

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 3 micron
MI ITEM #08226602
MFR #5.40.11 D 03 BN4 /-V-G REPL

Mfr description
5.40.11 D 03 BN4 /-V-G REPL ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.74/each

Specifications

Dimensions

  • Height
    11 in | 279 mm
  • Length
    11 in
  • Overall Length
    11 in

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Temperature
    225 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -20 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)