Motion
31-CS16
Protective Sleeve - Natural Color
Mi Item #08226632
MFR #31-CS16
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Natural Color
Mi Item #08226632
MFR #31-CS16

Mfr description
31-CS16 COTTON SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Size
    16 in

Details

  • Additional Details
    Affordable alternative for light applications that do not require cut protection.
  • Color
    Natural
  • Description
    Single-Ply 100% Natural Cotton Sleeve
  • Features
    Made from 100% natural cotton knit that makes it cool and comfortable to wear
  • Manufacturer Upc Number
    616314219085
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314219085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)