Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length6.3050 in, 160.15 mm
- Overall Width4.2400 in, 107.70 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeSAE O-Ring
- Displacement58 cm³/r, 3.6 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesS Series
- Shaft TypeSplined