Motion
652830

GRACO INC
652830

Husky™ 3300 Aodd Diaphragm Pump - 300 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, PTFE Fluid Section, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #08227256
MFR #652830
Price$25,558.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652830

Husky™ 3300 Aodd Diaphragm Pump - 300 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, PTFE Fluid Section, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #08227256
MFR #652830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,558.05/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    255 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT
  • Air Inlet
    3/4 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    125 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    300 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25A873
  • Wetted Materials
    PTFE

Overview

Mfr description
652830 - 3.0" S.S. AODD PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought