Motion
69-017G  HMR SFT FACE W/O TIP 2D 1-1/4L

Gearwrench
69-017G HMR SFT FACE W/O TIP 2D 1-1/4L

1-1/4 Lb Head 2" Face Steel Soft Face Hammer without Face 15" OAL, Fiberglass with Grip Handle
Mi Item #08227326
MFR #69-017G HMR SFT FACE W/O TIP 2D 1-1/4L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-017G HMR SFT FACE W/O TIP 2D 1-1/4L

1-1/4 Lb Head 2" Face Steel Soft Face Hammer without Face 15" OAL, Fiberglass with Grip Handle
Mi Item #08227326
MFR #69-017G HMR SFT FACE W/O TIP 2D 1-1/4L

Mfr description
69-017G HMR SFT FACE W/O TIP 2D 1-1/4L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2 in
  • Face Diameter Range
    1" - 2.9"
  • Handle Length
    13 in
  • Head Length
    3 in
  • Head Weight
    1-1/4 lbs, 20.00 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    15 in

Details

  • Handle Material
    Fiberglass w/Grip
  • Head Material
    Steel
  • Head Type
    Replaceable Face
  • PSC Code
    5120
  • Tool Style
    Soft Face Hammers w/o Faces
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)