Motion
15-260044
High Pressure Grease Hose Assembly - 2 ft, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 4000 psi
Mi Item #08227644
MFR #15-260044
Price$91.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Grease Hose Assembly - 2 ft, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 4000 psi
Mi Item #08227644
MFR #15-260044

Mfr description
15-260044 HOSE, 100R2, 1/2 X 2FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.66/each

Specifications

Dimensions

  • Length
    2 ft

Details

  • Description Keyword
    3/8 NPT Male Inlet x 1/2 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Hose Type
    Grease
  • Manufacturer Upc Number
    699567014591
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567014591
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)