Motion
5425 ELP
Enclosed Hose Reel for Low Pressure Air/Water - Includes 1/4 in x 25 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #08227671
MFR #5425 ELP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Low Pressure Air/Water - Includes 1/4 in x 25 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #08227671
MFR #5425 ELP

Mfr description
5425 ELP HOSE REEL, 1/4 X 25FT
  • Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
  • These reels are designed such that removing the cover on either side will allow access to the majority of serviceable parts
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    25 ft
  • Nominal Hose Outer Diameter
    0.475 in
  • Overall Height
    20.000 in
  • Overall Length
    16.250 in
  • Overall Width
    9.000 in
  • Weight
    35 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    1/4 in x 25 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)