Specifications
Dimensions
- Hose Inside Diameter1/4 in
- Hose Length30 ft
- Nominal Hose Outer Diameter0.530 in
- Overall Height17.000 in
- Overall Length15.000 in
- Overall Width6.625
- Weight30 lbs
Details
- ApplicationOil
- Description Keyword1/4 in x 30 ft Hose
- Hose Outlet1/4 NPT - Male
- Hose TypeSAE 100R1-AT one wire braid
- Latch TypeQuiet Latch
- Manufacturer Catalog
- Pressure ApplicationMedium Pressure Oil
- Rated Pressure3000 psi
- Reel ColorRed
- Reel Inlet3/8 NPT - Female
Overview
Mfr description
5430 OMP HOSE REEL, 1/4 X 30FT
- Reinforced Steel - The robotically welded steel base offers maximum strength and consistent qualityAll steel components are powder coated for maximum corrosion resistance
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service lifeThe hose is plumbed into the base to eliminate the risk of undue stress on the swivel
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse windingOnly the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life