Motion
600670-1
Twin Hydraulic Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 2000 psi
Mi Item #08227700
MFR #600670-1
Price$926.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hydraulic Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 2000 psi
Mi Item #08227700
MFR #600670-1

Mfr description
600670-1 HOSE ASSY,3/8DUALX50FT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.98/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Description Keyword
    3/8 NPT Male Inlet x 3/8 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Hose Type
    Hydraulic
  • Manufacturer Upc Number
    699567016144
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567016144
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)