Motion
601000-40
Low Pressure Air/Water Hose Assembly - 40 ft, 1/4 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #08227706
MFR #601000-40
List Price$96.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 40 ft, 1/4 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #08227706
MFR #601000-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.15/each for your price

Overview

Mfr description
601000-40 HOSE ASSY, 1/4 X 40FT, PVC

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    1/4 NPT Male
  • Description Keyword
    1/4 NPT Male Inlet x 1/4 NPT Male Outlet
  • Length
    40 ft
  • Manufacturer Upc Number
    699567015642
  • UPC_NO
    699567015642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text