Motion
601011-20
Low Pressure Air/Water Hose Assembly - 20 ft, 3/8 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #08227707
MFR #601011-20
Price$72.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 20 ft, 3/8 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #08227707
MFR #601011-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.12/each

Specifications

Dimensions

  • Length
    20 ft
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Description Keyword
    1/4 NPT Male Inlet x 1/4 NPT Male Outlet
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    1/4 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567015659
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567015659
  • Working Pressure
    300 psi

Overview

Mfr description
601011-20 HOSE ASSY,3/8 X 20FT, PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought