Motion
601036-75
Oil/Petroleum Transfer Hose Assembly - 75 ft, 1/2 in ID, 1/2 NPT x 1/2 NPT, 2325 psi
Mi Item #08227710
MFR #601036-75
Price$670.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 75 ft, 1/2 in ID, 1/2 NPT x 1/2 NPT, 2325 psi
Mi Item #08227710
MFR #601036-75

Mfr description
601036-75 HOSE, 100R1, 1/2 X 75FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.67/each

Specifications

Dimensions

  • Length
    75 ft
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Description Keyword
    1/2 NPT x 1/2 NPT
  • Hose End 1
    1/2 NPT
  • Hose End 2
    1/2 NPT
  • Hose Type
    Petroleum Transfer
  • Manufacturer Upc Number
    699567016052
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567016052
  • Working Pressure
    2325 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)