Motion
601044-25
Low Pressure Garden Hose Assembly - 25 ft, 3/4 NPT Male Inlet x 3/4 GHT Male Outlet, 250 psi
Mi Item #08227712
MFR #601044-25
Price$195.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 25 ft, 3/4 NPT Male Inlet x 3/4 GHT Male Outlet, 250 psi
Mi Item #08227712
MFR #601044-25

Mfr description
601044-25 HOSE ASSY, 3/4 X 25FT, PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.31/each

Specifications

Dimensions

  • Length
    25 ft

Details

  • Description Keyword
    3/4 NPT Male Inlet x 3/4 GHT Male Outlet
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 GHT Male
  • Hose Type
    Water
  • Manufacturer Upc Number
    699567011774
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567011774
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)