Motion
601046-100
Low Pressure Garden Hose Assembly - 100 ft, 5/8 in ID, 3/4 GH Female Inlet x 3/4 GH Male Outlet, 200 psi
MI ITEM #08227713
MFR #601046-100
List Price$552.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 100 ft, 5/8 in ID, 3/4 GH Female Inlet x 3/4 GH Male Outlet, 200 psi
MI ITEM #08227713
MFR #601046-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$552.88/each for your price

Overview

Mfr description
601046-100 HOSE ASSY, 5/8 X 100FT,RUBBER

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/4 GH Female
  • Hose End 2
    3/4 GH Male
  • Description Keyword
    3/4 GH Female Inlet x 3/4 GH Male Outlet
  • Length
    100 ft
  • Manufacturer Upc Number
    699567012399
  • UPC_NO
    699567012399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text