Motion
601046-125
Low Pressure Garden Hose Assembly - 125 ft, 5/8 in ID, 3/4 NPT Male Inlet x 3/4 GH Male Outlet, 200 psi
MI ITEM #08227714
MFR #601046-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Garden Hose Assembly - 125 ft, 5/8 in ID, 3/4 NPT Male Inlet x 3/4 GH Male Outlet, 200 psi
MI ITEM #08227714
MFR #601046-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
601046-125 HOSE ASSY,5/8 X 125FT,RUBBER

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Working Pressure
    200 psi
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 GH Male
  • Description Keyword
    3/4 NPT Male Inlet x 3/4 GH Male Outlet
  • Length
    125 ft
  • Manufacturer Upc Number
    699567012405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text