Motion
601144-35
Low Pressure Air Hose Assembly - 35 ft, 1/2 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #08227725
MFR #601144-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air Hose Assembly - 35 ft, 1/2 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #08227725
MFR #601144-35

Mfr description
601144-35 HOSE ASS'Y, RUBBER 1/2 X 35FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    35 ft
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Description Keyword
    3/8 NPT Male Inlet x 1/2 NPT Male Outlet
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Hose Type
    Air
  • Manufacturer Upc Number
    699567021896
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)