Motion
601144-50
Low Pressure Air Hose Assembly - 50 ft, 1/2 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
MI ITEM #08227726
MFR #601144-50
List Price$438.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air Hose Assembly - 50 ft, 1/2 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
MI ITEM #08227726
MFR #601144-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$438.69/each for your price

Overview

Mfr description
601144-50 HOSE ASS'Y, RUBBER 1/2 X 50FT

Specifications

  • Hose Type
    Air
  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Description Keyword
    3/8 NPT Male Inlet x 1/2 NPT Male Outlet
  • Length
    50 ft
  • Manufacturer Upc Number
    699567021902
  • UPC_NO
    699567021902

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text