Motion
601146-100
Low Pressure Air Hose Assembly - 100 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 300 psi
MI ITEM #08227728
MFR #601146-100
Price$1,191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air Hose Assembly - 100 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 300 psi
MI ITEM #08227728
MFR #601146-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,191.40/each

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Description Keyword
    3/4 NPT Male Inlet x 3/4 NPT Male Outlet
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 NPT Male
  • Hose Type
    Air
  • Manufacturer Upc Number
    699567021988
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567021988
  • Working Pressure
    300 psi

Overview

Mfr description
601146-100 HOSE ASS'Y RUBBER 3/4 X 100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought