Motion
601148-50
Low Pressure Air Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #08227734
MFR #601148-50
Price$393.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #08227734
MFR #601148-50

Mfr description
601148-50 HOSE ASS'Y, RUBBER 1/2 X 50FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.62/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Description Keyword
    1/2 NPT Male Inlet x 1/2 NPT Male Outlet
  • Hose End 1
    1/2 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Hose Type
    Air
  • Manufacturer Upc Number
    699567021919
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567021919
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)