Motion
7600 CLP
Cabinet Style Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 70 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
MI ITEM #08227746
MFR #7600 CLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet Style Hose Reel for Low Pressure Air/Water - Designed for use with 3/8 in x 70 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
MI ITEM #08227746
MFR #7600 CLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7600 CLP HOSE REEL, 3/8 X 50FT
  • Reelcraft’s Series 7000 C hose reels are designed to be mounted inside cabinets
  • All Series 7000 C reels include a two foot connection hose with one elbow for inlet connection.

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    70 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Male
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Reel Color
    Red
  • Weight
    46 lbs
  • Overall Length
    22.5
  • Overall Width
    8
  • Overall Height
    23
  • Includes
    2 ft Connection Hose
  • Description Keyword
    Designed for use with 3/8 in x 70 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text