Motion
7600 EMP
Enclosed Hose Reel for Medium Pressure Oil - Designed for use with 3/8 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08227748
MFR #7600 EMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enclosed Hose Reel for Medium Pressure Oil - Designed for use with 3/8 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08227748
MFR #7600 EMP

Mfr description
7600 EMP HOSE REEL, 3/8 X 50FT
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • Guide arm adjusts to three positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Overall Height
    26.75
  • Overall Length
    22.875
  • Overall Width
    11.375
  • Weight
    63 lbs

Details

  • Application
    Oil
  • Description Keyword
    Designed for use with 3/8 in x 50 ft Hose
  • Manufacturer Catalog
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)