Motion
7640 OMP
Hose Reel for Medium Pressure Oil - Includes 3/8 in x 40 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08227756
MFR #7640 OMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Includes 3/8 in x 40 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08227756
MFR #7640 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7640 OMP HOSE REEL, 3/8 X 40FT
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
  • The basic reel without hose can be used for air, water or oil
  • Guide arm adjusts to three positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.710 in
  • Hose Length
    40 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    2600 psi
  • Hose Outlet
    3/8 NPT - Male
  • Description Keyword
    3/8 in x 40 ft Hose
  • Hose Type
    SAE 100R1-AT one wire braid
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Overall Height
    23.000 in
  • Weight
    56 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text