Specifications
Dimensions
- Hose Inside Diameter3/8 in
- Hose Length50 ft
- Nominal Hose Outer Diameter0.710 in
- Overall Height23.000 in
- Overall Length22.500 in
- Overall Width8.000 in
- Weight75 lbs
Details
- ApplicationOil
- Description Keyword3/8 in x 50 ft Hose
- Hose Outlet3/8 NPT - Male
- Hose TypeSAE 100R1-AT one wire braid
- Manufacturer Catalog
- Maximum Temperature210 °F
- Pressure ApplicationMedium Pressure Oil
- Rated Pressure2600 psi
- Reel ColorRed
- Reel Inlet1/2 NPT - Female
Overview
Mfr description
7650 EMP HOSE REEL ENCLOSED, 3/8 X 50FT
- Series 7000 is very robust and ideal for the most demanding applications
- Extra protection – Reels feature a steel enclosure that offers an additional level of protection for the hose from potentially harmful foreign debris
- The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
- The standard low pressure hose is for air or water service only
- The basic reel without hose can be used for air, water or oil
- Guide arm adjusts to three positions
- Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
- Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
- The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion