Motion
7650 OLP-17WH

REELCRAFT IND. INC.
7650 OLP-17WH

Retail Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, White, 1/2 NPT - Female Inlet
Mi Item #08227761
MFR #7650 OLP-17WH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
7650 OLP-17WH

Retail Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, White, 1/2 NPT - Female Inlet
Mi Item #08227761
MFR #7650 OLP-17WH

Mfr description
7650 OLP-17WH HOSE REEL ASSY, 3/8" X 50'
  • Reinforced Stainless Steel body-The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Overall Height
    23.000 in
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Weight
    43 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    White
  • Reel Inlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)