Motion
7670 CLP
Cabinet Style Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 70 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Cabinet Mount
MI ITEM #08227762
MFR #7670 CLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet Style Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 70 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Cabinet Mount
MI ITEM #08227762
MFR #7670 CLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7670 CLP HOSE REEL, 3/8 X 70FT
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
  • The basic reel without hose can be used for air, water or oil
  • Guide arm adjusts to three positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    0.600 in
  • Hose Length
    70 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    3/8 in x 70 ft Hose
  • Hose Type
    PVC
  • Mount Type
    Cabinet Mount
  • Application
    Air, Water
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Overall Height
    23.000 in
  • Includes
    2 ft Connection Hose
  • Weight
    57 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text