Motion
7800 OLP-17WH

REELCRAFT IND. INC.
7800 OLP-17WH

Retail Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 500 psi, White, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #08227765
MFR #7800 OLP-17WH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
7800 OLP-17WH

Retail Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 500 psi, White, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #08227765
MFR #7800 OLP-17WH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7800 OLP-17WH HOSE REEL 1/2X50FT WHITE

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Reel Color
    White
  • Weight
    39 lbs
  • Overall Length
    22.5
  • Overall Width
    8
  • Overall Height
    23
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text