Motion
7800 OLS-S
Hose Reel with Non-Corrosive Fluid Path for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 500 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08227766
MFR #7800 OLS-S
Price$2,283.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Non-Corrosive Fluid Path for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 500 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #08227766
MFR #7800 OLS-S

Mfr description
7800 OLS-S HOSE REEL, 1/2 X 50FT
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,283.34/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Overall Height
    23
  • Overall Length
    22.5
  • Overall Width
    8
  • Weight
    41 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    500 psi
  • Reel Color
    Stainless Steel
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567013129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)