Motion
7850 CLP
Cabinet Style Hose Reel for Low Pressure Air/water - Includes 1/2 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Cabinet Mount
Mi Item #08227774
MFR #7850 CLP
Price$727.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet Style Hose Reel for Low Pressure Air/water - Includes 1/2 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Cabinet Mount
Mi Item #08227774
MFR #7850 CLP

Mfr description
7850 CLP HOSE REEL, 1/2 X 50FT
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.16/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.750 in
  • Outlet Size
    1/2 NPTF
  • Overall Height
    23.000 in
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Swivel Size Type
    NPT (F)
  • Weight
    57 lbs

Details

  • Application
    Air, Water
  • Color
    Red
  • Description Keyword
    1/2 in x 50 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Premium Duty
  • Hose Included
    Yes
  • Hose Material
    PVC
  • Hose Outlet
    1/2 NPT - Male
  • Hose Type
    PVC
  • Includes
    2 ft Connection Hose
  • Manufacturer Catalog
  • Material
    Steel
  • Maximum Temperature
    65 °C, 150 °F
  • Maximum Working Pressure
    300 psi;21 bar
  • Mount Type
    Cabinet Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    1/2 NPTF
  • Reel Outlet (Female)
    1/2 NPTF
  • Standard Hose Capacity Length
    15.24 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567012658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)