Motion
7850 CMP
Cabinet Style Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, Cabinet Mount
MI ITEM #08227775
MFR #7850 CMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet Style Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, Cabinet Mount
MI ITEM #08227775
MFR #7850 CMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.750 in
  • Overall Height
    23.000 in
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Weight
    61 lbs

Details

  • Application
    Oil
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Male
  • Hose Type
    SAE 100R17 one wire braid
  • Includes
    2 ft Connection Hose
  • Manufacturer Catalog
  • Mount Type
    Cabinet Mount
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female

Overview

Mfr description
7850 CMP HOSE REEL, 1/2 X 50FT
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • The standard low pressure hose is for air or water service only
  • The basic reel without hose can be used for air, water or oil
  • Guide arm adjusts to three positions
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought