Motion
7850 OLP-17WH

REELCRAFT IND. INC.
7850 OLP-17WH

Retail Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 50 ft Hose, 300 psi, White, 1/2 NPT - Female Inlet
MI ITEM #08227776
MFR #7850 OLP-17WH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
7850 OLP-17WH

Retail Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 50 ft Hose, 300 psi, White, 1/2 NPT - Female Inlet
MI ITEM #08227776
MFR #7850 OLP-17WH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7850 OLP-17WH HOSE REEL, 1/2 X 50FT
  • Reinforced Stainless Steel body-The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.750 in
  • Hose Length
    50 ft
  • Reel Color
    White
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    3/8 NPT - Male
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Type
    PVC
  • Application
    Air, Water
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Overall Height
    23.000 in
  • Weight
    47 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text