Motion
81000 OMS-S
Ultimate Duty Stainless Steel Hose Reel - Designed for use with 3/8 in x 100 ft Hose, 1500 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #08227784
MFR #81000 OMS-S
Price$5,441.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultimate Duty Stainless Steel Hose Reel - Designed for use with 3/8 in x 100 ft Hose, 1500 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #08227784
MFR #81000 OMS-S

Mfr description
81000 OMS-S HOSE REEL, 3/8 X 100FT
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,441.60/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPTF
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Inlet Size
    1/2 NPTF
  • Nominal Hose Outer Diameter
    0.6000 in
  • Outlet Size
    1/2 NPTF
  • Overall Height
    27
  • Overall Length
    28
  • Overall Width
    10
  • Weight
    81 lbs
  • Width of Spool
    6.0000 in;152.40 mm

Details

  • Application
    Oil
  • Color
    Stainless Steel
  • Description Keyword
    Designed for use with 3/8 in x 100 ft Hose
  • Description Keyword 2
    Ultimate Duty
  • Grade
    Ultimate Duty
  • Hose Included
    No
  • Hose Type
    Oil
  • Includes
    Guide Arm
  • Latch Type
    Ratchet
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    1500 psi;103 bar
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1500 psi
  • Reel Color
    Stainless Steel
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPTF
  • Reel Outlet
    1/2 NPT - Female
  • Reel Outlet (Female)
    1/2 NPTF
  • Standard Hose Capacity Length
    100 ft;30.50 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567013136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)