Motion
81075 OLP
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 75 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Dual Pedestal Base
MI ITEM #08227785
MFR #81075 OLP
Price$1,040.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Pedestal Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 75 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, Dual Pedestal Base
MI ITEM #08227785
MFR #81075 OLP

Mfr description
81075 OLP HOSE REEL, 3/8 X 75FT
  • Reinforced steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible weightThe unitized cast fluid path and ratchet reduce wearable parts and ease of assembly
  • Full flow stress free swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long life drive spring - The unitized cast aluminum fluid path with built in declutching arbor virtually eliminates possibility of leakage and spring damage due to reverse windingOnly the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    75 ft
  • Nominal Hose Outer Diameter
    0.600 in
  • Overall Height
    27.000 in
  • Overall Length
    28.000 in
  • Overall Width
    10.000 in
  • Weight
    76 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 75 ft Hose
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Mount Type
    Dual Pedestal Base
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    100 ft
  • UPC_NO
    699567024897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)