Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Non-Corrosive Fluid Path for Medium Pressure Oil - Designed for use with 1/2 in x 75 ft Hose, 1500 psi, Stainless Steel, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #08227786
MFR #82000 OMS-S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82000 OMS-S HOSE REEL, 1/2 X 75FT
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    75 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    1500 psi
  • Application
    Oil
  • Maximum Temperature
    210 °F
  • Reel Color
    Stainless Steel
  • Weight
    83 lbs
  • Overall Length
    28
  • Overall Width
    10
  • Overall Height
    27
  • Description Keyword
    Designed for use with 1/2 in x 75 ft Hose
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text