Motion
83000 OMS-S
Hose Reel with Non-Corrosive Fluid Path for Medium Pressure Oil - Designed for use with 3/4 in x 50 ft Hose, 1250 psi, Stainless Steel, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #08227790
MFR #83000 OMS-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Non-Corrosive Fluid Path for Medium Pressure Oil - Designed for use with 3/4 in x 50 ft Hose, 1250 psi, Stainless Steel, 3/4 NPT - Female Inlet, 3/4 NPT - Female Outlet
Mi Item #08227790
MFR #83000 OMS-S

Mfr description
83000 OMS-S HOSE REEL, 3/4 X 50FT
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Overall Height
    28.75
  • Overall Length
    28.75
  • Overall Width
    10.5
  • Weight
    81 lbs

Details

  • Application
    Oil
  • Description Keyword
    Designed for use with 3/4 in x 50 ft Hose
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    1250 psi
  • Reel Color
    Stainless Steel
  • Reel Inlet
    3/4 NPT - Female
  • Reel Outlet
    3/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)