Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retail Garden Center Hose Reel for Low Pressure Water - Includes 3/4 in x 50 ft Hose, 250 psi, White, 3/4 NH - Female Inlet
MI ITEM #08227791
MFR #83050 OLP107

Mfr description
83050 OLP107 HOSE REEL, 5/8 X 50FT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    1.075 in
  • Overall Height
    28.750 in
  • Overall Length
    28.750 in
  • Overall Width
    10.500 in
  • Weight
    87.5 lbs

Details

  • Application
    Garden Center, Water
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Outlet
    3/4 NH - Male
  • Hose Type
    PVC
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Water
  • Rated Pressure
    250 psi
  • Reel Color
    White
  • Reel Inlet
    3/4 NH - Female
  • UPC_NO
    699567012320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)