Motion
AA30118 L6A
Multi-Size Hose Storage Reel - 4 hp Air Motor Drive, No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 625 ft, 1000 psi, Red
Mi Item #08227801
MFR #AA30118 L6A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Size Hose Storage Reel - 4 hp Air Motor Drive, No Swivel - Storage Only, Stores Multiple Sizes Starting at 1/4 in x 625 ft, 1000 psi, Red
Mi Item #08227801
MFR #AA30118 L6A

Mfr description
AA30118 L6A STORAGE REEL, 18" WIDE SPOOL
  • The Series 30000 reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity
  • All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life
  • Series 30000's vibration proof, self locking fasteners are ideal for industrial or field use such as turf care, pest control, and industrial wash down applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Additional Hose Size Capacities
    1/4 in x 625 ft, 3/8 in x 450 ft, 1/2 in x 325 ft, 3/4 in x 175 ft, 1 in x 100 ft
  • Swivel Size Type
    No Swivel
  • Width of Spool
    18 in

Details

  • Description Keyword
    No Swivel - Storage Only
  • Description Keyword 2
    Stores Multiple Sizes Starting at 1/4 in x 625 ft
  • Manufacturer Catalog
  • Rated Pressure
    1000 psi
  • Reel Color
    Red
  • Reel Inlet (Female)
    No Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)