Motion
AV4425 OLPBWL

REELCRAFT IND. INC.
AV4425 OLPBWL

Air Vend Hose Reel for Low Pressure Air Service - Includes 1/4 in x 23 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #08227836
MFR #AV4425 OLPBWL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
AV4425 OLPBWL

Air Vend Hose Reel for Low Pressure Air Service - Includes 1/4 in x 23 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
MI ITEM #08227836
MFR #AV4425 OLPBWL

Mfr description
AV4425 OLPBWL HOSE REEL, 1/4 X 25FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    23 ft
  • Nominal Hose Outer Diameter
    0.470 in
  • Weight
    19 lbs

Details

  • Application
    Air Service
  • Description Keyword
    1/4 in x 23 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Includes
    Swivel Side
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air Service
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)